Shop All Grease Traps and Interceptors
Smith Light Commercial
Grease Interceptor, Capacity 30, 15 psi
Mfr # 800-Y02-15
Zoro # G1577777
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 2 in
- Flow Rate - Drains 15 gpm
- Capacity - Drains 30 lb
- Material of Construction - Drains Coated Fabricated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Light Commercial
- MFR # 800-Y02-15
- Zoro # G1577777
- UPC # 727753265868
- Country of Origin Mexico
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Width | 18 1/4 in |
Pipe Size | 2" |
Overall Depth | 14 3/4 in |
Overall Height | 17 3/8 in |
Overall Length | 17 3/8 in |
Outlet Pipe Size | 2 in |
Inlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 14 3/4 in, Overall Width 18 1/4 in, Color Black, Standards CSA, IAPMO, UPC, Inlet Pipe Size 2 in, Finish Coated Fabricated Steel, Flow Rate 15 gpm, Capacity 30 lb, Includes Flow Control, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 2 in, Overall Length 17 3/8 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMR9)
- KOHLER Trip Lever Kit (1203699-CPG)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00024)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 8lb., 4 gpm (800-Y02-04)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 14, 7 psi (800-Y02-07)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 20, 10 psi (800-Y02-10)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 70, 35 psi (800-Y03-35)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 100, 50 psi (800-Y03-50)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- Smith Light Commercial Grease Traps and Interceptors