Shop All Drain Components
Smith Light Commercial
Cast Iron, Adjustable, Floor Drain
Mfr # 210-11
Zoro # G6078204
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Type Adjustable
- Thread Size 4"
- Fits Brand JRS Products
- Includes Adjustable Strainer Head and Grate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Light Commercial
- MFR # 210-11
- Zoro # G6078204
- Country of Origin Multiple
- Category Drain Components
Dimensions
Thread Size | 4" |
Size | Top: 5-3/4" |
Details
Item | Floor Drain |
Material of Construction | Cast Iron |
Type | Adjustable |
Fits Brand | JRS Products |
Includes | Adjustable Strainer Head and Grate |
For Use With Mfr. Model Number | 210 Series |
For Use With | For Use in Non-Membrane Floor Areas |
Connection | NPSM Straight Threaded |
Grid Material | Grate: Ductile Iron |
Pipe Dia In. | 4" |
Description
Floor Drain, Fits Brand JRS Products, For Use With Grainger Item Number 11U247, 11U248, For Use With Mfr. Model Number 210 Series, Includes Adjustable Strainer Head and Grate, Repair Part, Size 5 3/4 in, 4 in Thread Size, Material of Construction Cast Iron, For Use With 210 JRS Products Light Commercial Body
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type L (LS05060)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 1000', Natural (N04M/532DNA)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- KOHLER Diverter Handle Kit (1001019-BN)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (22518)
- ALL-SOURCE Bathroom Sink Pop-Up Plunger for American Standard (440222)
- PLUMB PAK Keeney 63W Bath Drain Assembly, Plastic, White, Chrome (63W)
- RUVATI Extra Long Extended Mounting Clips for Drop-in Topmount Sinks (RVA11049)
- ZURN FD2375-PO3 - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" Push-On Connection and 6" Sump Depth (FD2375-PO3)
- RUBBERMAID Drainr Dish 12.4X14.3Chr (2104448)
- THRIFCO PLUMBING Pop-up Plunger for Moen (4400901)
- Smith Light Commercial Drain Components