Shop All Bell Traps and Drains
Smith Light Commercial
6-1/2 " cast iron Floor Drain Body
Mfr # 210-Y04
Zoro # G3718075
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Light Commercial without Flashing Collar
- Color/Finish Yellow Duco Paint
- Pipe Dia. (In.) 4"
- Height (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Light Commercial
- MFR # 210-Y04
- Zoro # G3718075
- UPC # 727753265028
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 4" |
Overall Dia. (In.) | 6-1/2 |
Overall Diameter | 6 1/2 in |
Height - Drains | 4 in |
Pipe Dia. - Drains | 4 in |
Overall Height | 4 in |
Nominal Pipe Size | 4 in |
Body Diameter | 6 1/2 in |
Body Height | 4 in |
Pipe Outside Diameter | 4 in |
Description
Floor Drain, Connection Thread Type NPT, Includes Grate No, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Cast Iron, Includes Trap Primer Connection, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron, Grate Color Tan, Overall Diameter 6 1/2 in, Body Diameter 6 1/2 in, Overall Height 4 in, Grate Finish No Grate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-43)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE09)
- AMERICAN STANDARD Lever Handle Base, Hampton (916502-0020A)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (110-Y04)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- SMITH LIGHT COMMERCIAL Roof Drain F/110, Cast Iron Dome, 6" H (110-10)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Adjustable Floor Drain Strainer (210-10)
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- SMITH LIGHT COMMERCIAL 6-1/2 " cast iron Floor Drain Body (210-Y02)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- Smith Light Commercial Bell Traps and Drains