Shop All Bell Traps and Drains
Smith Light Commercial
5-3/4 " cast iron Cleanout Cover
Mfr # 410-10
Zoro # G3669346
original price:
$48.19
7% off
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Light Commercial - Medium Duty
- Color/Finish Yellow Duco Paint
- Pipe Dia. (In.) 4"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Light Commercial
- MFR # 410-10
- Zoro # G3669346
- UPC # 727753265530
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 2 1/16 in |
Overall Diameter | 5 3/4 in |
Overall Dia. (In.) | 5-3/4 |
Pipe Dia. - Drains | 4 in |
Height | 2 1/16 in |
Overall Height | 2 1/8 in |
Description
Strainer, Product Type Strainer, Overall Diameter 5 3/4 in, Material Nickel Bronze, Finish Duco Coated, Installation Type Screw-In, Color Yellow, Grate Surface Type Not Applicable, Shape Round, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 2 1/8 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (SC8210G034)
- GROHE Universal Economy Flow Control (13951000)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- DANCO Single Handle Flange Nipple For Pfister (9D00088395)
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- SMITH LIGHT COMMERCIAL Roof Drain F/110, Cast Iron Dome, 6" H (110-10)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (110-Y04)
- SMITH LIGHT COMMERCIAL 2" Pipe Dia. Cast Iron Roof Drain (110-Y02)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- Smith Light Commercial Bell Traps and Drains