Shop All Bell Traps and Drains
Smith Light Commercial
3" Pipe Dia. Cast Iron Roof Drain
Mfr # 148-Y03
Zoro # G0700248
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Round
- Color/Finish Dura Coated Cast Iron
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Light Commercial
- MFR # 148-Y03
- Zoro # G0700248
- UPC # 727753264908
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 11-3/4" |
Length (In.) | 19 x 10-1/2 |
Pipe Dia. - Drains | 3 in |
Height - Drains | 11 3/4 in |
Overall Diameter | 10 1/2 in |
Overall Length | 19 in |
Overall Height | 11 3/4 in |
Overall Width | 19 in |
Description
Roof Drain, Grate Finish Duco Coated, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Includes Dome Yes, Includes (2) Cast Iron Combination Flashing Clamps and Gravel Stops, Shape Round, Overall Length 19 in, Connection Type No Hub, Overall Height 11 3/4 in, Overall Width 19 in, Overall Diameter 10 1/2 in, Basin Finish Duco Coated, Color Brown, Resistance Properties Corrosion Resistant, Grate Surface Type Dome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822083)
- DWYER INSTRUMENTS Ss Y Strainer, 1 Sst YStrainer (SYS-04)
- BRADLEY Bradley Equa-Flow Handle (128-047)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- SMITH LIGHT COMMERCIAL 6-1/2 " cast iron Floor Drain Body (210-Y02)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- SMITH LIGHT COMMERCIAL Roof Drain F/110, Cast Iron Dome, 6" H (110-10)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- Smith Light Commercial Bell Traps and Drains