Shop All Disposable Plates and Bowls
Smith Lee
9.5x13.5 White Embossed Scalloped Edge Paper Placemates, PK1000
Mfr # PM32052
Zoro # G6422572
product price: $55.49
/pk 1000, $0.06/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Rectangle
- Features Damage Resistant, Disposable, Durable, Scalloped Edge
- Type Placemat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Lee
- MFR # PM32052
- Zoro # G6422572
- UPC # 74031100282
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Mat Width | 13.5 in |
Mat Length | 9.5 in |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Rectangle |
Features | Damage Resistant, Disposable, Durable, Scalloped Edge |
Type | Placemat |
Item | Scalloped Edge Placemats |
Application | Tableware, Utensil |
Series | Classic |
Description
Smith Lee 9.5x13.5 White Embossed Scalloped Edge Paper Placemates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYD GLOVES Boyd Gloves Large Disposable Powder Free Latex Gloves, PK1000 (NMPF103)
- BALLY REFRIGERATED BOXES Xwa11 Weiss Alar (005510)
- HOBART Assembly., Board Hs Manuel Slicers (00-915267-00004)
- NATIONAL PRESTO Pressur Cook Over Plug (09915)
- CREATIVE CONVERTING 791031B 7in Classic Red Paper Plate, 240PK (286PP7RD)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 9", White, PK450 PK (PSP09EC)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- DIXIE BASIC Plate, Paper, Coated, 6", We 100PK (DXEDBP06W)
- AJM PACKAGING Gold Label Coated Paper Plates, 9", PK960 (AJM OH9AJBXWH)
- SOLO Solo Paper Mixed Garden Party Stripes and Flowers Design Plate 7 in. D 48 pk, 48PK (RD7P)
- AJM PACKAGING AJM Packaging Corp®. 10100, Paper Plates, 9" Dia., White, 1000/Carton (10100)
- Smith Lee Disposable Plates and Bowls