Shop All Trays and Platters
Smith Lee
14" x 19" Anniversary Embossed Scalloped White Paper Traymats PK 2000 PK
Mfr # TC8704462
Zoro # G401070944
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Length 19
- Color White
- Overall Width 0.01
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Lee
- MFR # TC8704462
- Zoro # G401070944
- UPC # 74031101517
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 19 |
Overall Width | 0.01 |
Width | 14 |
Height | 0.01 |
Overall Height | 19 |
Overall Length | 14 |
Details
Material | Paper |
Color | White |
Includes | 2,000 paper traymats |
Weight | 0.018972 |
Description
Elegantly line the trays at your business with help from our 14" x 19" Anniversary Embossed Scalloped Edge White Paper Traymats 2000 ct. Measuring 14" x 19", these paper traymats fit 15" x 20" trays and feature a crisp white color with elegant embossing and scalloped edge. Traymats can help reduce your costs, increase the quality and efficiency of your service, and improve your amenities. Grab them for your health care facility or cafeteria today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE ULTRA Bowls, 12Oz, Wise, Size, Path 4PK (DXESXB12WSCT)
- ALLPOINTS Wire Connector (851078)
- PERFECT SAMPLER Perfect Samplers Flavored Coffee Variety Pack Standard-50 Ct (WM-PS-Flavor-50)
- CRESTWARE Bus Tub, White, Polypropylene, 5 in. Height (BT5WH)
- HOFFMASTER 14" x 19" Scroll Paper Traymats, PK1000 (832726)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- CARLISLE FOODSERVICE Cafe Standard Tray, 10"x14", Gray, PK24 (CT101423)
- CARLISLE FOODSERVICE Cafeteria Tray, 13 3/4 in L, Black (1410FG004)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Rose Gold (TR1614RIRG)
- GENPAK 9.25"x9.25"x3" Black Large 3 Compartment Foam Hinged Container, PK200 (SN203---3L)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- Smith Lee Trays and Platters