Shop All Welding Tips
Smith Equipment
Welding Tip, Size 8.5 In, Welds 3/16 In
Mfr # SW207
Zoro # G2305116
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 7
- Tip Series SW200
- Series SW Heavy Duty
- Fuel Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SW207
- Zoro # G2305116
- UPC # 014495018679
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 7 |
Drill Size | 54 |
Overall Length | 8 1/2 in |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series SW200, Compatible Torch Series SW200, Drill Size 54, Tip Size 7, Maximum Welding Thickness 3/16 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Single, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 12 scfh, Maximum Oxygen Flow Rate 12 scfh, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- COXREELS 5424-1.5 Dual Welding Hose Assembly. 1/4" T Grade x 18" (5424-1.5)
- SIEVERT SIEVERT Multi Gas Cyclone Flame Burner (8707-01)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 5 lb. (41R224)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- SMITH EQUIPMENT Welding Tip, Size 8.25 In, Welds 5/64 In (SW203)
- SMITH EQUIPMENT Heavy Duty Gouging Tip (SC2-2)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-4)
- SMITH EQUIPMENT Cutting Tip, 3/4 to 1 In Thick (MC12-2)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC12-1)
- H&S AUTOSHOT Body Side Molding Rivet Welding Tip (1005)
- Smith Equipment Welding Tips