Shop All Welding Tips
Smith Equipment
Welding Tip, Size 7.5 In, Welds 1/8 In
Mfr # MW205
Zoro # G2370873
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 5
- Tip Series MW200
- Series MW Medium Duty
- Flame Type Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # MW205
- Zoro # G2370873
- UPC # 014495013155
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Drill Size | 57 |
Overall Length | 7 1/2 in |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series MW200, Compatible Torch Series MW200, Drill Size 57, Tip Size 5, Maximum Welding Thickness 1/8 in, Compatible Manufacturer Smith, Application Welding, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Soft, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 6 scfh, Maximum Oxygen Flow Rate 6 scfh, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 21 L, 180deg. Head (0381-1484)
- US FORGE US Forge 3050 Silver Solder Kit (3050)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- SIEVERT Burner, 40,000 Btu (3341-38)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- SMITH EQUIPMENT Welding / Brazing Tip, 3/8 (AW209)
- SMITH EQUIPMENT Heating Tip, Size 15.75 In (ST615)
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- SMITH EQUIPMENT Welding Tip, Size 9 In, Welds 3/16 (MW207)
- SMITH EQUIPMENT Handi Heet Tip No 3 (NE180-3)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #0 (0333-0399) (0-3GPN)
- Smith Equipment Welding Tips