Shop All Welding Tips
Smith Equipment
Welding Tip, MW, Tip Size 9
Mfr # MW209
Zoro # G4730187
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 9
- Tip Series MW200
- Series MW Medium Duty
- Oxygen Flow 23 scfh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # MW209
- Zoro # G4730187
- UPC # 014495013292
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 9 |
Drill Size | 49 |
Overall Length | 9 in |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series MW200, Compatible Torch Series MW200, Drill Size 49, Tip Size 9, Maximum Welding Thickness 3/8 in, Compatible Manufacturer Smith, Application Welding, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Soft, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 23 scfh, Maximum Oxygen Flow Rate 23 scfh, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-WB-102 Hotspotter Meduim Duty (312-WB-102)
- TORO Nozzle 570 Side 4'X30' (53873)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- WALTER SURFACE TECHNOLOGIES 4x5 welding cover plate - passive shade 1 (02IP-1)
- SMITH EQUIPMENT Little Torch Tip No 2 tip (12-1401-02)
- SMITH EQUIPMENT Cutting Tip, 1.5 - 2 In Thick (MC12-3)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 73,085 BTU (MT605)
- SMITH EQUIPMENT Little Torch Tip No 5 tip (12-1401-05)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- SMITH EQUIPMENT Handi Heet Tip No 2 (NE180-2)
- ASTRO PNEUMATIC WELDING TIP #0 (AO8080-A13)
- Smith Equipment Welding Tips