Shop All Plasma Cutting Accessories
Smith Equipment
Welding Tip, MW, Tip Size 11
Mfr # MW411
Zoro # G5740725
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 51.9 scfh
- Application Brazing, Welding
- Acetylene Pressure 11 psi Propane/Natural Gas
- Fuel Pressure 11 psi
- Tip Size 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # MW411
- Zoro # G5740725
- UPC # 014495105515
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Tip Size | 11 |
Overall Length | 11 in |
Description
Welding Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series MW411, Tip Size 11, Minimum Welding Thickness 1/2 in, Maximum Welding Thickness 5/8 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Single, Fuel Pressure Rating (Maximum) 11 psi (Acetylene), Maximum Fuel Flow Rate 13 scfh, Maximum Oxygen Flow Rate 51.9 scfh, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Blades, Metal, Thermal Wire Stripper, PK2 (G2-1602)
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, American Eagle (WHAM3030AE)
- HOBART FILLER METALS 36'' Stick Electrode 1/8" Dia., AWS ER308/308L, 10 lb. (S512546-G12)
- ZORO SELECT Welding Screen, 6ft W, 6ft, 0.014 in., Red (22RN72)
- AMERICAN TORCH TIP Seat (0558003032)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- MILLER ELECTRIC Deflector, 30/40A, XT (249933)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- MILLER ELECTRIC Plasma Cutting Tip, 12A, PK5 (196926)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 50ft. (907583001)
- Smith Equipment Plasma Cutting Accessories