Shop All Welding Tips
Smith Equipment
Welding / Brazing Tip, 5/64
Mfr # AW203
Zoro # G1656532
original price:
$84.91
12% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Series AW200 Airline
- Series AW Standard Duty
- For Use With AW Acetylene Standard Duty
- Fuel Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # AW203
- Zoro # G1656532
- UPC # 014495006140
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Drill Size | 67 |
Overall Length | 6 in |
Description
Brazing Tip, Compatible Fuel Type Acetylene, Tip Series AW200 Airline, Compatible Torch Series AW200, Drill Size 67, Tip Size 3, Maximum Welding Thickness 5/64 in, Minimum Brazing Capacity 3/8 in, Maximum Brazing Capacity 5/8 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 6GJG2, Compatible Torch Manufacturer Part Number AW10A, AW1A, Flame Type Single, Maximum Fuel Flow Rate 3.2 scfh, Maximum Oxygen Flow Rate 3.2 scfh, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Long Conical, 0.031 In/0.8 mm (ETO)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Lincoln (FLX3515AL)
- MAGSWITCH Boomer Angle, 600 lb. Max. Pull, Steel (8100453)
- SMITH EQUIPMENT Welding / Brazing Tip, 3/8 (AW209)
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- SMITH EQUIPMENT Welding / Brazing Tip, 1/8 (AW205)
- SMITH EQUIPMENT Heating Tip, Size 19 In (ST605)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (MC12-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-116T)
- Smith Equipment Welding Tips