Shop All Welding Tips
Smith Equipment
Welding / Brazing Tip, 1/2
Mfr # AW210
Zoro # G0291234
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Series AW200 Airline
- Series AW Standard Duty
- For Use With AW Acetylene Standard Duty
- Flame Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # AW210
- Zoro # G0291234
- UPC # 014495006393
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 10 |
Overall Length | 7 in |
Drill Size | 44 |
Details
Item | Brazing Tip |
Gas Service | Acetylene |
Tip Series | AW200 Airline |
Series | AW Standard Duty |
For Use With | AW Acetylene Standard Duty |
Flame Type | Single |
Fuel Pressure | 11 psi |
Acetylene Flow | 36 cfh |
Oxygen Pressure | 10 psi |
Oxygen Flow | 36 cfh |
Welds Up To | 1/2" |
Acetylene Pressure | 10 psi |
Application | Brazing, Welding |
Maximum Oxygen Flow Rate | 36 scfh |
Maximum Brazing Capacity | 2 5/8 in |
Maximum Welding Thickness | 1/2 in |
Maximum Fuel Flow Rate | 36 scfh |
Compatible Fuel Type | Acetylene |
Compatible Manufacturer | Smith |
Compatible Torch Series | AW200 |
Compatible Torch Manufacturer Part Number | AW10A, AW1A |
Description
Brazing Tip, Compatible Fuel Type Acetylene, Tip Series AW200 Airline, Compatible Torch Series AW200, Drill Size 44, Tip Size 10, Maximum Welding Thickness 1/2 in, Maximum Brazing Capacity 2 5/8 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 6GJG2, Compatible Torch Manufacturer Part Number AW10A, AW1A, Flame Type Single, Maximum Fuel Flow Rate 36 scfh, Maximum Oxygen Flow Rate 36 scfh, Overall Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES ADPT CGA 510 X 510/90DEG (820)
- UNIWELD Clog Blaster, ID Pipe Capacity 1 - 2 In (40062)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-116T)
- MILLER ELECTRIC BIB, FOR USE W/ T94 HELMETS (279078)
- SMITH EQUIPMENT Cutting Tip, 2.5 - 4 In Thick (SC12-4)
- SMITH EQUIPMENT Heating Tip, Series MT, 281,000 BTU (MT615)
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (MC12-1)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-4)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (MC12-0)
- TWECO Contact Tip, Series 14, 0.030 In, PK25 (11401166)
- Smith Equipment Welding Tips