Shop All Welding Tips
Smith Equipment
Torch Tip, Size 6, All Gas
Mfr # 12-1401-06
Zoro # G3623751
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Any Fuel gas
- Tip Size 6
- Tip Series Little Torch
- Series Little Torch
- Flame Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 12-1401-06
- Zoro # G3623751
- UPC # 014495000315
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6 |
Drill Size | 63 |
Details
Item | Torch Tip |
Gas Service | Any Fuel gas |
Tip Series | Little Torch |
Series | Little Torch |
Flame Type | Single |
Oxygen Pressure | 40 to 50, 45 to 50 psig |
Fuel Pressure | 2 psi |
Acetylene Flow | 4.5 cfh |
For Use With | Any Fuel Gas |
Acetylene Pressure | 6 psi |
Application | Brazing, Soldering, Welding |
Compatible Torch Manufacturer Part Number | 11-1101C, 11-1104C, 11-1107, 11-1110 |
Compatible Fuel Type | Acetylene, Hydrogen, Natural Gas, Propane, Propylene |
Minimum Brazing Capacity | 3/8 in |
Compatible Manufacturer | Smith |
Maximum Brazing Capacity | 3/4 in |
Brazing Range | 3/8 in to 3/4 in |
Compatible Torch Series | Little Torch |
Description
Torch Tip, Compatible Fuel Type Acetylene, Hydrogen, Natural Gas, Propane, Propylene, Tip Series Little Torch, Compatible Torch Series Little Torch, Drill Size 63, Tip Size 6, Minimum Brazing Capacity 3/8 in, Maximum Brazing Capacity 3/4 in, Compatible Manufacturer Smith, Application Brazing, Soldering, Welding, Compatible Torch Manufacturer Part Number 11-1101C, 11-1104C, 11-1107, 11-1110, Flame Type Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Welding Cylinder Torch Cart (CYL-E-FF)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E310-16, 5 lb. (23XL78)
- MILLER ELECTRIC Liner, PTFE, .023-.035, PK3 (136682)
- SMITH EQUIPMENT Welding / Brazing Tip, 5/64 (AW203)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- SMITH EQUIPMENT Cutting Torch (SC175)
- SMITH EQUIPMENT Gouging Tip, MC, Tip Size 3 (MC13-3)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-3)
- SMITH EQUIPMENT Cutting Tip, SC (SC12-00)
- FIREPOWER Cutting Tip, GPN-0, Propane/Natural Gas (6700-2470)
- Smith Equipment Welding Tips