Shop All Cutting Torches
Smith Equipment
Torch Kit, Flux Core Only, 120" L
Mfr # 11-1114
Zoro # G5567311
product price: $300.16
/ea
Free Shipping & Returns
$300.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Oxygen
- Welds Up To 1/2 in
- Head Angle 75 Degrees
- For Use With B Hose Connection
- Series Quickbraze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 11-1114
- Zoro # G5567311
- UPC # 014495112513
- Country of Origin United States
- Category Cutting Torches
Dimensions
Length (In.) | 120 |
Hose Fitting Size | B |
Hose Length | 10 ft |
Details
Item | Torch Kit |
Gas Service | Acetylene, Oxygen |
Welds Up To | 1/2 in |
Head Angle | 75 Degrees |
For Use With | B Hose Connection |
Series | Quickbraze |
Tip Series | A |
Head | 75 Degrees |
Welding Processes | Flux Core Only |
Kit Series | Quickbraze |
Kit Includes | Torch Handle |
Outfit Type | Torch Only |
Torch Handle Model | 11-1116 |
Number of Brazing and Soldering Tips | 0 |
Number of Regulators | 0 |
Application | Brazing, Heating, Cutting, Welding |
Number of Cutting Tips | 0 |
Compatible Fuel Type | Acetylene, Hydrogen, Natural Gas, Propane, Propylene |
Product Type | Torch Kit |
Number of Welding Nozzles | 0 |
Maximum Brazing Capacity (With Optional Tips) | 1-5/8 in |
Description
Torch Kit, Compatible Fuel Type Acetylene, Hydrogen, Natural Gas, Propane, Propylene, Kit Series Quickbraze, Torch Handle Model 11-1116, Head Angle 75 Degrees , Hose Fitting Size B, Hose Length 10 ft, Product Type Torch Kit, Application Brazing, Heating, Cutting, Welding, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 0, Number of Welding Nozzles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- WELLER Soldering Tip, Chisel, XTAL (T0054470199)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- DENT FIX EQUIPMENT WELD RODS LONG F/DF505 (3pk) LENGTH 10" (DF503L)
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- SMITH EQUIPMENT Extra Heavy Duty Cutting Torch, 36 In L (SC935)
- SMITH EQUIPMENT Machine Torch, 13-3/4 In L (SC772A)
- SMITH EQUIPMENT Cutting Torch 90 Degree (SC929)
- SMITH EQUIPMENT Cutting Torch 75 Degree (SC225)
- SMITH EQUIPMENT Cutting Torch, Cuts Up to 12 In, 21 In L (SC229)
- UNIWELD Cutting Attachment (780)
- Smith Equipment Cutting Torches