Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Two Stage, CGA-590, 0 to 100 psi, Use With: Industrial Air
Mfr # 123-2010
Zoro # G2428259
product price: $485.74
/ea
Free Shipping & Returns
$485.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Stages Two Stage
- Delivery Pressure Range 0 to 100 psi
- Inlet Connection CGA 590
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 123-2010
- Zoro # G2428259
- UPC # 014495276314
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Body Dia. | 2.0 in |
Gauge Diameter | 2 1/2 in |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- FLANGE WIZARD Magnetic Centering Head, Medium (53076-M)
- UNIWELD Mig Regulator Hose, 10 Ft (90190)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (40-15-300S)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (102-0000)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (213-4106)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-580, 0 to 150 psi (223-4109)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (210-0309)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (110-0506)
- TURBOTORCH Torch Handle, 3/8"-24, A, Use With: Oxygen and Acetylene (0386-0311)
- Smith Equipment Regulators