Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen
Mfr # 614-03090000
Zoro # G2427699
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # 614-03090000
- Zoro # G2427699
- UPC # 014495275379
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Body Dia. | 2.0 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 1/2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 500 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Burner, Pinpoint, 9 in. L (2535-02)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- MILLER ELECTRIC Welding Helmet Lens (287828)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (122-2009)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Non-Corrosive Inert (826-0009)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580-6)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (213-4106)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-320, 50 psi, Use With: Inert, Non-Corrosive (111-2002)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Argon, Helium, Nitrogen (825-8109)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- Smith Equipment Regulators