Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen
Mfr # 210-0309
Zoro # G2428216
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # 210-0309
- Zoro # G2428216
- UPC # 014495279728
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.0 in |
Overall Length | 4-3/4" |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 1/2 in |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 140A Welder Machine Mig FC-I Welder (FO570749)
- BERNZOMATIC BERNZOMATIC Outdoor Torch Kit (JT855)
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- OPTREL Welding PAPR System, With e684 Helmet, (4550.465)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (40-15-510)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 275 psi, Use With: Nitrogen (40-275-580)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 20 psi, Use With: Oxygen (30-20-540)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (110-0506)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- Smith Equipment Regulators