Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-540, 0 to 250 psi, Use With: Oxygen
Mfr # 113-2008
Zoro # G2428347
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 540
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 113-2008
- Zoro # G2428347
- UPC # 014495279636
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.0 in |
Overall Length | 4-3/4" |
Gauge Diameter | 2 1/2 in |
Body Diameter | 2 in |
Inlet Connection Size | 0.908"-14 |
Outlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 1 lb. (20YD16)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 1 lb. (41R359)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-580, 0 to 150 psi (223-4109)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-540, 0 to 100 psi, Use With: Oxygen (123-2008)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (30-15-510)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- HARRIS Specialty Gas Regulator, 1/2 in FNPT, 0 to 500 psi, Use With: Laser Assist Gas (3000860)
- Smith Equipment Regulators