Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-350, 15 psi, Use With: Inert, Non-Corrosive
Mfr # 110-2006
Zoro # G3661901
Free Shipping & Returns
$317.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Inert, Non-Corrosive
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 350
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # 110-2006
- Zoro # G3661901
- UPC # 014495269743
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 1/2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #8 (SC50-8)
- HAKKO Nozzle, Round, 0.8 x 1.8mm, Desoldering (A1002)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- MILLER ELECTRIC Extended Tip, 55 AMP, For ICE 55C/CM, PK5 (192056)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-320, 50 cfh, Use With: Carbon Dioxide (31-50-320)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-680, 0 to 4000 psi, Use With: Argon, Helium, Nitrogen (826-8128)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (102-0000)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 100 psi, Use With: Oxygen (30-100-540)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (112-2009)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- Smith Equipment Regulators