Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen
Mfr # 110-0506
Zoro # G2428417
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 110-0506
- Zoro # G2428417
- UPC # 014495279582
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.0 in |
Overall Length | 4-3/4" |
Gauge Diameter | 2 1/2 in |
Inlet Connection Size | 0.825"-14 |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS AUTOMOTIVE Swirl Remover - 16 oz. (M0916)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19452)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED028283)
- MILLER ELECTRIC Stick Welder (907810)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (40-15-300)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 15 psi (210-4109)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (122-2009)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (220-4106)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-580, 0 to 150 psi (223-4109)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0531)
- Smith Equipment Regulators