Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive
Mfr # 102-0000
Zoro # G3717603
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Inert, Non-Corrosive
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection 1/4 in NPT F
- Outlet Connection 1/4 in NPT F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 102-0000
- Zoro # G3717603
- UPC # 014495269620
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Gauge Diameter | 2 1/2 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 1,200 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 100 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO Electrode Holder, 13 ft L, 200 A (WS20-0E13)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035", Pk10 (16S-45)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 200 psi, Use With: Inert, Non-Corrosive (103-0000)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (210-0309)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (30-15-300)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-580, 50 psi, Use With: Helium, Inert, Nitrogen (35-50-580)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-510, 15 psi, Use With: Acetylene (35-15-510)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-326, 0 to 100 psi, Use With: Nitrous Oxide (612-03030000)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003030)
- Smith Equipment Regulators