Shop All Torch and Torch Kits
Smith Equipment
Medium Duty Torch Handle, 7 in. L
Mfr # WH100
Zoro # G1046455
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WH100
- Gas Service Acetylene, Fuel Gas
- Duty Rating Medium/Standard Duty
- Number of Hoses 2
- Handle Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # WH100
- Zoro # G1046455
- UPC # 014495253001
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Handle Dia. | 15/16 in |
Length | 7 in |
Length (In.) | 7 |
Hose Fitting Size | B |
Handle Diameter | 15/16 in |
Inlet Connection Size | 9/16"-18 |
Overall Length | 7 in |
Description
Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series WH100, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 1/2 in, Overall Length 7 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 13.76 oz, Torch Style Smith, Compatible Heating Tip Series MT600, MT800, Compatible Welding and Brazing Tip Series MW200, MW400, Compatible Cutting Attachment DG109A, MC505, MC509
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder 8-Oz Safe-Flo Lead Free (53064)
- BLUE DEMON E7018 X 5/32in X 14in X 10 lb pack low hydrogen carbon steel electrode (E7018-532-10P)
- HOBART FILLER METALS FCAW Welding Wire E71T, 0.030, 2lb (S222306-G19)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L (WH200A)
- SMITH EQUIPMENT Standard Duty Cutting Attachment (AC309)
- SMITH EQUIPMENT Torch For 6GJG4 (11-1101C)
- SMITH EQUIPMENT Standard DutyTorch Handle, 5-3/4 in. (AW1A)
- SMITH EQUIPMENT Med Duty Cut Attachment, 90 Deg Head (MC509)
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In (SC209)
- BERNZOMATIC TS4000T 1.25 L X 3 in. W Torch Head 1 pc (361524)
- Smith Equipment Torch and Torch Kits