Shop All Gas Welding Outfits
Smith Equipment
Medium Duty Combination Torch Lp Combination Outfit, MBA-30 Series, Natural Gas, Propane
Mfr # MBA-30510LP
Zoro # G5240383
product price: $789.24
/ea
Free Shipping & Returns
$789.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MBA-30
- Cuts Up To 6 in
- Welds Up To 3/8 in
- Gas Service Natural Gas, Propane
- Duty Rating Medium/Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # MBA-30510LP
- Zoro # G5240383
- UPC # 014495269330
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Description
Medium Duty Combination Torch Outfit, Compatible Fuel Type Propane, Kit Series MBA-30, Torch Handle Model WH100, Cutting Tip Manufacturer Part Number MC 40-1, Cutting Attachment Manufacturer Part Number MC 509, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number MT805, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Includes Check Valves, Safety Glasses, Tip Cleaner, Application Cutting, Heating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX Brass Replacement Needle Valve for Propane Torches, 1/4" NPT (24209)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- AMERICAN TORCH TIP Nozzle, 10N44, PK10 (10N44)
- SEELYE Thermoplastic Welding Tip, Narrow, 3/16 In (270-11028)
- SMITH EQUIPMENT Hobby/Jewelry Outfit For Disposable Tanks, Little Torch Series, Propane, Propylene (23-1014)
- SMITH EQUIPMENT Gas Welding Outfit, SC Heavy Duty Series, Acetylene, Welds Up To 1/2 in (16206)
- SMITH EQUIPMENT Combination Torch Kit, MC Medium Duty Series, Acetylene, Welds Up To 3/8 in (16281)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- SMITH EQUIPMENT Heavy Duty Combination Torch Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30300)
- SMITH EQUIPMENT Heavy Duty Hand Torch Toolbox Outfit, HBAS-30 Series, Acetylene (HBAS-30300)
- ZORO SELECT Kit Welding (HS200-510)
- Smith Equipment Gas Welding Outfits