Shop All Gas Welding Outfits
Smith Equipment
Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in
Mfr # MBA-30510
Zoro # G5240392
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MBA-30
- Cuts Up To 6 in
- Welds Up To 3/8 in
- Gas Service Acetylene
- Heating Head MT603
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # MBA-30510
- Zoro # G5240392
- UPC # 014495267374
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Medium Duty Combination Outfit, Compatible Fuel Type Acetylene, Kit Series MBA-30, Torch Handle Model WH100, Cutting Tip Manufacturer Part Number MC12-0, MC12-1, Cutting Attachment Manufacturer Part Number MC509, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number MT603, Welding and Brazing Tip Manufacturer Part Number MW205, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- 3M SPEEDGLAS Speedglas 9100XX Starter Kit (06-0202-30)
- SMITH EQUIPMENT Combination Torch Kit, SC Heavy Duty Series, Acetylene, Welds Up To 1/2 in (16280)
- SMITH EQUIPMENT Hobby/Jewelry Torch Outfit, Little Torch Series, All (23-1001D)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- SMITH EQUIPMENT Heavy Duty Combination Torch Lp Outfit, HBA-30 Series, Natural Gas, Propane, Welds Up To 1/2 in (HBA-30510LP)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40300)
- SMITH EQUIPMENT Combo Torch And Tip Kit, American Classic Series, Acetylene, Welds Up To 3/8 in (16205)
- ZORO SELECT Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, AMERIFLAME Series, Acetylene (TI350T)
- Smith Equipment Gas Welding Outfits