Shop All Gas Welding Outfits
Smith Equipment
Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in
Mfr # MBA-30300
Zoro # G5240401
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MBA-30
- Cuts Up To 6 in
- Welds Up To 3/8 in
- Gas Service Acetylene
- Includes Flashback Arrestors, Safety Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # MBA-30300
- Zoro # G5240401
- UPC # 014495267411
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Medium Duty Combination Outfit, Compatible Fuel Type Acetylene, Kit Series MBA-30, Torch Handle Model WH100, Cutting Tip Manufacturer Part Number MC12-0, MC12-1, Cutting Attachment Manufacturer Part Number MC509, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number MT603, Welding and Brazing Tip Manufacturer Part Number MW205, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- VICTOR Acetylene Cutting Tip (0330-0012)
- JACKSON SAFETY TrueSight II Weld External Safety Protect Your ADF CLR 10/Cs (30320)
- SMITH EQUIPMENT Gas Welding Outfit, ToughCut Series, Acetylene, Welds Up To 3/8 in (MB55A-300)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- SMITH EQUIPMENT Torch Kit, NE Series Series, Acetylene (NE835A)
- SMITH EQUIPMENT Combo Torch And Tip Kit, American Classic Series, Acetylene, Welds Up To 3/8 in (16205)
- SMITH EQUIPMENT Hobby/Jewelry Outfit For Disposable Tanks, Little Torch Series, Propane, Propylene (23-1014)
- SMITH EQUIPMENT Refrigeration And A/C Outfit, Versa-Torch Series, Acetylene, Welds Up To 1/8 in (VT-4T)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- Smith Equipment Gas Welding Outfits