Shop All Welding Tips
Smith Equipment
Little Torch Tip No 7 tip
Mfr # 12-1401-07
Zoro # G3656396
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Any Fuel gas
- Tip Series Little Torch
- Series Little Torch
- Size 7
- For Use With Any Fuel Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 12-1401-07
- Zoro # G3656396
- UPC # 014495000339
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 7 |
Size | 7 |
Drill Size | 56 |
Overall Length | 1 1/2 in |
Details
Item | Little Torch Tip |
Gas Service | Any Fuel gas |
Tip Series | Little Torch |
Series | Little Torch |
For Use With | Any Fuel Gas |
Acetylene Pressure | 8 psi |
Flame Type | Single |
Acetylene Flow | 6.3 cfh |
Application | Brazing, Diy or Home Hobbyist, Maintenance and Repair- Field Operations, Maintenance and Repair- in Plant, Metal Art and Sculptures, Soldering, Welding |
Brazing Range | 1/2 in to 7/8 in |
Compatible Fuel Type | Acetylene, Hydrogen, Natural Gas, Propane, Propylene |
Tip Angle | 45 Degrees |
Tip Design | Curved |
Compatible Torch Manufacturer Part Number | 11-1101C, 11-1104C, 11-1107, 11-1110 |
Maximum Brazing Capacity | 7/8 in |
Compatible Manufacturer | Smith |
Compatible Torch Series | Little Torch |
Minimum Brazing Capacity | 1/2 in |
Description
Little Torch Tip, Compatible Fuel Type Acetylene, Hydrogen, Natural Gas, Propane, Propylene, Tip Series Little Torch, Compatible Torch Series Little Torch, Drill Size 56, Tip Size 7, Minimum Brazing Capacity 1/2 in, Maximum Brazing Capacity 7/8 in, Compatible Manufacturer Smith, Application Brazing, Diy or Home Hobbyist, Maintenance and Repair- Field Operations, Maintenance and Repair- in Plant, Metal Art and Sculptures, Soldering, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Attachment, CA1350 (0381-0418)
- OPTREL Magnifying Lens 2.50, For OPTREL Helmets (5000.053)
- KDAR Kdar 500G 500G Big Max 500000 BTU Propane Torch Kit (500G)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- SMITH EQUIPMENT Little Torch Tip No 3 tip (12-1401-03)
- SMITH EQUIPMENT Little Torch Tip No 5 tip (12-1401-05)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- SMITH EQUIPMENT Heating Tip, Size 10 In, Rosebud (MT603)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-1)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 4 (MC12-4)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #1 (SC50-1)
- Smith Equipment Welding Tips