Shop All Regulators
Smith Equipment
High Purity Gas Regulator, Two Stage, CGA-660, 0 to 100 psi, Use With: Corrosive
Mfr # 323-85250000
Zoro # G2809003
product price: $1,772.99
/ea
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Corrosive
- Stages Two Stage
- Inlet Connection CGA 660
- Outlet Connection 1/4 in Tube
- Gauge Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 323-85250000
- Zoro # G2809003
- UPC # 014495273368
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Body Dia. | 2.0 in |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 1/2 in |
Inlet Connection Size | 1.030"-14 |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tig Welder, Invertec(R) V160-T Series, 115/230V AC, 160 Max. Output Amps, 90A @ 13.6V Rated Output (K1845-1)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- HARRIS Brazing Flux, Paste, 6.5 oz, 1050 to 1600 F (SSWF7POP)
- XTRWELD SELECT 7018 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018156-5)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (213-4106)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-350, 100 psi, Use With: Hydrogen, Methane (30-100-350)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (30-15-300)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-580, 0 to 150 psi (223-4109)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-520, 15 psi, Use With: Acetylene (30-15-520)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- Smith Equipment Regulators