Shop All Regulators
Smith Equipment
High Purity Gas Regulator, Single Stage, CGA 660, 0 to 25 psi, Use With: Corrosive
Mfr # 310-85250000
Zoro # G3218713
product price: $1,205.97
/ea
Free Shipping & Returns
$1,205.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Corrosive
- Stages Single Stage
- Regulator Application High Pressure
- Inlet Connection CGA 660
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 310-85250000
- Zoro # G3218713
- UPC # 014495272675
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Body Dia. | 2.0 in |
Inlet Connection Size | 1.030"-14 |
Outlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Gauge Diameter | 2 1/2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN ® Round Flip Front Welding Googles (41216)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert (0780-0943)
- HARRIS CUT-TIP, 6290-4NX (1501260)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-520, 15 psi, Use With: Acetylene (30-15-520)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-540, 125 psi, Use With: Oxygen (35-125-540)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-590, 0 to 100 psi, Use With: Industrial Air (112-2010)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (220-4106)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (213-4106)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Non-Corrosive (403125000D)
- Smith Equipment Regulators