Shop All Regulators
Smith Equipment
High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive
Mfr # 202-0000
Zoro # G3685622
product price: $250.79
/ea
Free Shipping & Returns
$250.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Inert, Non-Corrosive
- Stages Single Stage
- Regulator Application Low Pressure
- Inlet Connection 1/4 in NPT F
- Outlet Connection 1/4 in NPT F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 202-0000
- Zoro # G3685622
- UPC # 014495270992
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 1,200 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 100 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Blue (22RN65)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- CHEMTRONICS Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L (ES1035)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4757-4)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 15 psi, Use With: Inert, Non-Corrosive (200-0000)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Non-Corrosive Inert (826-0009)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (122-2009)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540S)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-680, 0 to 4000 psi, Use With: Argon, Helium, Nitrogen (826-8128)
- Smith Equipment Regulators