Shop All Welding Tips
Smith Equipment
Heavy Duty Propane/NG Cutting Tip, Tip Size: 28
Mfr # SC50-7
Zoro # G9195587
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas, Propane, MAPP
- Tip Series SC50
- Tip Type Cutting
- Steel Thickness 14 in
- Series SC50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # SC50-7
- Zoro # G9195587
- UPC # 014495016767
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 7 |
Details
Item | Heavy Duty Propane/Ng Cutting Tip |
Gas Service | Natural Gas, Propane, MAPP |
Tip Series | SC50 |
Tip Type | Cutting |
Steel Thickness | 14 in |
Series | SC50 |
Flame Type | Heavy Preheat |
Maximum Cutting Speed | 4 in/min |
Tip Design | Two Piece |
Pressure Rating (Fuel) | 16 psig (Preheat Natural Gas), 20 psig (Preheat Propane) |
Compatible Cutting Attachment | SC205, SC209 |
Compatible Fuel Type | Natural Gas, Propane |
Compatible Manufacturer | Smith |
Compatible Cutting Torch Series | DG, SC |
Pressure Rating (Oxygen) | 125 psig (Reg Cutting), 20 psig (Preheat), 60 psig (Preheat), 90 psig (Torch Cutting) |
Compatible Torch Manufacturer Part Number | SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969 |
For Torch Type | Handheld, Machine |
Maximum Cutting Thickness | 14 in |
Oxygen Flow Rate | 1250 scfh (Cutting), 200 to 330 scfh (Preheat) |
Fuel Flow Rate | 120 scfh (Preheat Natural Gas), 62 scfh (Preheat Propane) |
Description
Heavy Duty Propane/Ng Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC50, Tip Size 7, Tip Design Two Piece, Maximum Cutting Thickness 14 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Male, Half Cable Connector, PK2 (94251226)
- CHEMTRONICS Antistatic Freeze Spray, 10 oz., -52C (ES1051)
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 3" Wide, 10ft L (WC-3-10)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (MC12-0)
- SMITH EQUIPMENT Heating Tip, Size 15.75 In (ST615)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- SMITH EQUIPMENT Cutting Tip, 2.5 - 4 In Thick (SC12-4)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 5 (MC12-5)
- SMITH EQUIPMENT Cutting Tip, MC (MC40-0)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002659)
- Smith Equipment Welding Tips