Shop All Welding Tips
Smith Equipment
Heavy Duty Propane/NG Cutting Tip
Mfr # SC50-2
Zoro # G3735532
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Size 2
- Tip Series SC50
- Steel Thickness 1 1/4 in
- Series SC Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SC50-2
- Zoro # G3735532
- UPC # 014495016613
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Description
Heavy Duty Propane/Ng Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC50, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 3/4 in, Maximum Cutting Thickness 1 1/4 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Insulator, Gas Lens Gasket (WP17/WP18/WP26) (54N01)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.045 (KP2745-045T)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH-1)
- SMITH EQUIPMENT Torch Tip, Size 6, All Gas (12-1401-06)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- SMITH EQUIPMENT Cutting Tip, 3/4 - 1.25 In Thick (SC40-2)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 71,750 BTU (ST603)
- SMITH EQUIPMENT Cutting Tip, Size 3.5 In, 1.5 - 2 In Thick (SC40-3)
- SMITH EQUIPMENT Heating Tip, Size 10 In, Rosebud (MT603)
- FIREPOWER Cutting Tip, GPN-5, Propane/Natural Gas (6700-2475)
- Smith Equipment Welding Tips