Shop All Welding Tips
Smith Equipment
Heating Tip, ST, Tip Size 273000 BTU
Mfr # ST815
Zoro # G4727116
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propylene
- Tip Size 273000 BTU
- Tip Series ST800
- Series ST Heavy Duty
- Oxygen Flow 120 to 235 scfh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # ST815
- Zoro # G4727116
- UPC # 014495018303
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 273000 BTU |
Description
Heating Tip, Compatible Fuel Type Propylene, Compatible Torch Series WH200A, Tip Series ST800, Tip Size 273000 BTU, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Multi-Flame, Heating Capacity (Propylene) 273,000 BtuH, Maximum Oxygen Flow Rate 655 scfh, Minimum Fuel Pressure Rating 13 psi (Propylene), Minimum Oxygen Flow Rate 390 scfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Stubby Collet, 1/16" (WP17/WP18/WP26) (10N23S)
- HAKKO Soldering Tip, Bevel, 1.5mm x 17mm (T15-BC15)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-5223)
- PARKER TORCHOLOGY Bernard Style Contact Tip, .045" Elliptical (P7490)
- SMITH EQUIPMENT Gouging Tip, MC, Tip Size 3 (MC13-3)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-9)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- SMITH EQUIPMENT Heating Tip, Size 10 In, Rosebud (MT603)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip, Tip Size: 28 (SC50-7)
- VICTOR Cutting Tip 2-MTH-P (0333-0355)
- Smith Equipment Welding Tips