Shop All Welding Tips
Smith Equipment
Heating Tip, Series MT, 281,000 BTU
Mfr # MT615
Zoro # G4725542
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas, Propane, Propylene
- Tip Size 182,000 - 280,000 BTU
- Tip Series MT600
- Series MT Medium Duty
- Oxygen Pressure 15-50 psi Natural Gas, 20-60 psi Propane, 20-60 psi Propylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # MT615
- Zoro # G4725542
- UPC # 014495012929
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 182,000 - 280,000 BTU |
Details
Item | Heating Tip |
Gas Service | Natural Gas, Propane, Propylene |
Tip Series | MT600 |
Series | MT Medium Duty |
Oxygen Pressure | 15-50 psi Natural Gas, 20-60 psi Propane, 20-60 psi Propylene |
For Use With | 175-450 scfh Natural Gas, 225-535 scfh Propane, 235-430 scfh Propylene |
Oxygen Flow | 175 to 450 scfh Natural Gas, 225 to 535 scfh Propane, 235 to 430 scfh Propylene |
Acetylene Pressure | 10 to 25 psi |
Flame Type | Multi-Flame |
Acetylene Flow | 100-160 scfh Propylene, 70-160 scfh Propane, 96-267 scfh Natural Gas |
Fuel Pressure | 10-25 psi Natural Gas, 10-25 psi Propane, 10-25 psi Propylene |
Application | Heating |
Minimum Fuel Pressure Rating | 10 psi (Natural Gas); 10 psi (Propylene) |
Compatible Torch Manufacturer Part Number | CW5A, MW5A, WH100 |
Compatible Manufacturer | Smith |
Pressure Rating (Fuel, Maximum) | 25 psi (Natural Gas); 25 psi (Propylene) |
Heating Capacity (Propane) | 269,000 BtuH |
Compatible Fuel Type | Natural Gas, Propane, Propylene |
Heating Capacity (Propylene) | 280,000 BtuH |
Compatible Torch Series | MT600 |
Description
Heating Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series MT600, Tip Series MT600, Tip Size 182,000 - 280,000 BTU, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Multi-Flame, Heating Capacity (Propane) 269,000 BtuH, Heating Capacity (Propylene) 280,000 BtuH, Minimum Fuel Pressure Rating 10 psi (Natural Gas); 10 psi (Propylene)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Propane (6290-3GG)
- BERNARD Diffuser, Centerfire (D-1)
- AMICO ELECTRIC 50-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 4/5 inch Clean Cut. (APC-50HF)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (223-4102)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- SMITH EQUIPMENT Torch Tip, Size 6, All Gas (12-1401-06)
- SMITH EQUIPMENT Handi Heet Tip No 1 (NE180-1)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip, Tip Size: 28 (SC50-7)
- SMITH EQUIPMENT Cutting Tip, 1.5 - 2 In Thick (SC12-3)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #3 (0333-0402) (3-3GPN)
- Smith Equipment Welding Tips