Shop All Welding Tips
Smith Equipment
Handi Heet Tip No 4
Mfr # NE180-4
Zoro # G3631074
product price: $56.24
/ea
$56.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 3/8 in
- Tip Series Handi-Heet
- Series Handi Heet
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # NE180-4
- Zoro # G3631074
- UPC # 094714747528
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3/8 in |
Size | 4 |
Soft Solder Size (Maximum) | 4 in |
Thread Size | 9/16"-18 |
Soft Solder Size (Minimum) | 3/4 in |
Overall Length | 8 in |
Details
Item | Heating Tip |
Gas Service | Acetylene |
Tip Series | Handi-Heet |
Series | Handi Heet |
Flame Type | Soft |
Fuel Pressure | 12-14 psi |
For Use With | 22.8 scfh |
Application | Brazing, Soldering |
Connection Type | Threaded |
Compatible Torch Manufacturer Part Number | NE180A |
Fuel Pressure Rating | 12 to 14 psig |
Ignition Type | External Lighter |
Tip Manufacturer Model Number | NE-180-4 |
Product Type | Torch Tip |
Heating Capacity | 32,900 BTU/Wh |
Fuel Flow Rate | 22.8 scfh |
Soft Solder Range | 3/4 in to 4 in |
Description
Heating Tip, Flame Type Soft, Connection Type Threaded, Ignition Type External Lighter, Tip Manufacturer Model Number NE-180-4, Tip Size 3/8 in, Compatible Torch Manufacturer Part Number NE180A, Soft Solder Size (Minimum) 3/4 in, Soft Solder Size (Maximum) 4 in, Product Type Torch Tip, Tip Series Handi-Heet, Application Brazing, Soldering, Fuel Flow Rate 22.8 scfh, Fuel Pressure Rating 12 to 14 psig, Heating Capacity 32,900 BTU/Wh, Overall Length 8 in, Thread Size 9/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN ® Round Flip Front Welding Googles (41216)
- DAYTON Blade Welder, 1.2 kVA Rating, 120VAC (4TJ96)
- POWERWELD TIG Rod, Aluminum, ER5356, 3/32" x 36" (ER5356-332)
- POWERWELD Cable Lug Crimping Tool (RL-CRIMP)
- SMITH EQUIPMENT Cutting Tip, SC (SC12-00)
- SMITH EQUIPMENT Cutting Tip, 3/4 to 1 1/4 In Thick (SC12-2)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-3)
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- GOSS TIP, MED, SOLDERS 2in. (GA-8)
- Smith Equipment Welding Tips