Shop All Welding Tips
Smith Equipment
Handi Heet Tip No 0
Mfr # NE180-0
Zoro # G3710147
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 3/32 in
- Tip Series Handi-Heet
- Series Handi Heet
- Flame Type Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # NE180-0
- Zoro # G3710147
- UPC # 014495013896
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3/32 in |
Size | 0 |
Thread Size | 9/16"-18 |
Overall Length | 4 3/4 in |
Details
Item | Heating Tip |
Gas Service | Acetylene |
Tip Series | Handi-Heet |
Series | Handi Heet |
Flame Type | Soft |
For Use With | 1.5 scfh |
Fuel Pressure | 12-14 psi |
Application | Soldering |
Heating Capacity | 2,200 BTU/Wh |
Product Type | Torch Tip |
Fuel Flow Rate | 1.5 scfh |
Connection Type | Threaded |
Tip Manufacturer Model Number | NE-180-0 |
Ignition Type | External Lighter |
Fuel Pressure Rating | 12 to 14 psig |
Compatible Torch Manufacturer Part Number | NE180A |
Description
Heating Tip, Flame Type Soft, Connection Type Threaded, Ignition Type External Lighter, Tip Manufacturer Model Number NE-180-0, Tip Size 3/32 in, Compatible Torch Manufacturer Part Number NE180A, Product Type Torch Tip, Tip Series Handi-Heet, Application Soldering, Fuel Flow Rate 1.5 scfh, Fuel Pressure Rating 12 to 14 psig, Heating Capacity 2,200 BTU/Wh, Overall Length 4 3/4 in, Thread Size 9/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 24oz (1620-24)
- XTRWELD Heavy Duty, General Purpose, Torch with 7' Cable (AATCH1000-TW7)
- BLUE DEMON ER4943 X 1/16IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-063-10T)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- SMITH EQUIPMENT Cutting Tip, 3/4 to 1 In Thick (MC12-2)
- SMITH EQUIPMENT Torch Tip, Size 6, All Gas (12-1401-06)
- SMITH EQUIPMENT Cutting Tip, 2.5 - 4 In Thick (SC12-4)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 830,000 BTU (ST825)
- SMITH EQUIPMENT Heating Tip, Size 15.75 In (ST615)
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- VICTOR Contact Tip Vts - 30 030 (341-1110-1309)
- Smith Equipment Welding Tips