Shop All Gas Welding Outfits
Smith Equipment
Gas Welding Outfit, Little Torch Series, Propane
Mfr # 23-1015P
Zoro # G4674205
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Little Torch
- Cuts Up To 1/8 in
- Gas Service Propane
- Duty Rating Light Duty
- Fuel Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 23-1015P
- Zoro # G4674205
- UPC # 014495019317
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Fitting Size | B |
Hose Length | 8 ft |
Description
Gas Welding Outfit, Compatible Fuel Type Propane, Kit Series Little Torch, Torch Handle Model 11-1101C, Included Welding and Brazing Tip Manufacturer Part Number 12-1401-03, 12-1401-04, 12-1401-05, 12-1401-06, 12-1401-07, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Portable Torch, Tip & Cylinder Kit, Torch Style Smith, Hose Fitting Size B, Hose Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN XLarge Welding Cape Sleeve (6221XL)
- LINCOLN ELECTRIC Welding Gun Liner .030-.035" (KP42-3035-15)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- PARKER TORCHOLOGY Binzel Style MIG Gun Liner, 240A - 380A, .040" to .045", 3m (PB2524-30)
- SMITH EQUIPMENT Outfit W/Tanks, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-550)
- SMITH EQUIPMENT Gas Welding Outfit, ToughCut Series, Propane, Welds Up To 3/8 in (MB54A-510LP)
- SMITH EQUIPMENT Torch - Oxy-Acetylene Tough Cut Outfit (MB55A-510)
- SMITH EQUIPMENT Gas Welding Outfit, ToughCut Series, Acetylene, Welds Up To 3/8 in (MB55A-300)
- SMITH EQUIPMENT Hvac Outfit, Quickbraze Series, Oxy-Acetylene (23-5005A)
- SMITH EQUIPMENT Heavy Duty Combination Torch Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30300)
- RADNOR Heavy Duty Outfit, Acetylene (RAD64003010)
- Smith Equipment Gas Welding Outfits