Shop All Gas Welding Outfits
Smith Equipment
Gas Welding Outfit, Little Torch Series, Acetylene, Propane
Mfr # 23-1003P
Zoro # G4693552
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Little Torch
- Cuts Up To 1/8 in
- Gas Service Acetylene, Propane
- Standards ETL Listed, UL Listed
- Application Heating, Cutting, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 23-1003P
- Zoro # G4693552
- UPC # 014495019256
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 8 ft |
Hose Fitting Size | B |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Little Torch, Torch Handle Model 11-1101C, Welding and Brazing Tip Manufacturer Part Number 12-1401-03, 12-1401-04, 12-1401-05, 12-1401-06, 12-1401-07, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 8 ft, Product Type Torch & Tip Kit, Torch Style Smith, Includes Reverse Flow Check Valves, Application Heating, Cutting, Welding, Duty Rating Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- PYRAMEX Replacement Auto Darkening Filter for WHAM30 (WRAM30)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER308L, 1 lb. (41R344)
- BIG HORN 3/8 Inch Double Sided Rotary Spot Weld Cutter (19232)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- SMITH EQUIPMENT Torch - Oxy-Acetylene Tough Cut Outfit (MB55A-510)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40300)
- SMITH EQUIPMENT Outfit W/Tanks, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-550)
- SMITH EQUIPMENT Torch Kit, NE Series Series, Acetylene (NE835A)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0947)
- Smith Equipment Gas Welding Outfits