Shop All Gas Welding Outfits
Smith Equipment
Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in
Mfr # HBA-40510
Zoro # G4735507
product price: $1,039.58
/ea
Free Shipping & Returns
$1,039.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBA-40
- Cuts Up To 8 in
- Welds Up To 1/2 in
- Gas Service Acetylene
- Torch Handle WH200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # HBA-40510
- Zoro # G4735507
- UPC # 014495267299
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 25 ft |
Hose Fitting Size | B |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series HBA-40, Torch Handle Model WH200A, Cutting Tip Manufacturer Part Number SC12-1, SC12-2, Cutting Attachment Manufacturer Part Number SC209, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number ST602, Welding and Brazing Tip Manufacturer Part Number SW205, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 22 Gauge X 1/2In Threaded Hub Needle (KDS2212BT)
- HARRIS Hand Cutting Torch, 18 In. (1003450)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.035 (151026)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- SMITH EQUIPMENT Gas Welding Outfit, ToughCut Series, Acetylene, Welds Up To 3/8 in (MB55A-300)
- SMITH EQUIPMENT Heavy Duty Hand Torch Toolbox Outfit, HBAS-30 Series, Acetylene (HBAS-30300)
- SMITH EQUIPMENT Heavy Duty Torch Outfit, HBS-Hard Hat Series, Acetylene (HBS-H300S)
- SMITH EQUIPMENT Hobby/Jewelry Outfit For Disposable Tanks, Little Torch Series, Propane, Propylene (23-1014)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30510)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- UNIWELD Quick Connect Lp Tip Set, LP Twister Series, Propane (KT235)
- Smith Equipment Gas Welding Outfits