Shop All Regulators
Smith Equipment
Gas Regulator, Single Stage, CGA-540, 0 to 275 psi, Use With: Oxygen
Mfr # 40-275-540
Zoro # G4707193
product price: $289.22
/ea
Free Shipping & Returns
$289.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application Cutting, Heating, Welding
- Delivery Pressure Range 0 to 275 psi
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 40-275-540
- Zoro # G4707193
- UPC # 014495260740
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 3.6 in |
Overall Length | 6-3/4" |
Body Diameter | 3.6 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 1/2 in |
Hose Fitting Size | B |
Inlet Connection Size | 0.825"-14 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 275 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 540, Hose Fitting Size B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Rework Station (WXR3003N)
- CHEMTRONICS Detergent, 16 oz, 6 pH Max (ES1664T)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0302)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289842)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 100 psi, Use With: Oxygen (30-100-540)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Argon, Helium, Nitrogen (825-8109)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (40-15-300)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (102-0000)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (122-2009)
- SMITH EQUIPMENT Cutting Tip, SC (SC46-6)
- ZORO SELECT Light/Med Duty Acet Regulator CGA200 (RMC100B)
- Smith Equipment Regulators