Shop All Regulators
Smith Equipment
Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene
Mfr # 30-15-510
Zoro # G2803735
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 15 psi
- Inlet Connection CGA 510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 30-15-510
- Zoro # G2803735
- UPC # 014495264106
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 4-3/4" |
Body Dia. | 2.0 in |
Inlet Connection Size | 0.825"-14 |
Hose Fitting Size | B |
Gauge Diameter | 2 in |
Outlet Connection Size | 9/16"-18 |
Body Diameter | 2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510, Hose Fitting Size B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN TIG Foot Pedal (K4361-1)
- JR PRODUCTS JR Products 07-30365 Low Pressure Two-Stage LP Gas Regulator - Fairview Style (07-30365)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WG116X7)
- WESTWARD Magnify Lens With Diopter 1.75 (33N563)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580-6)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540S)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (223-4102)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 150 psi (213-4109)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 15 psi, Use With: Inert, Non-Corrosive (200-0000)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (213-4106)
- Smith Equipment Regulators