Shop All Regulators
Smith Equipment
Gas Regulator, Single Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide
Mfr # 30-150-320
Zoro # G1821429
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 150 psi
- Inlet Connection CGA 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 30-150-320
- Zoro # G1821429
- UPC # 014495279247
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 4-1/2" |
Outlet Connection Size | 5/8"-18 |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Body Diameter | 2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 320, Application Cutting, Heating, Welding, Body Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- ESAB Sweatband (0700000414)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 50 psi, Use With: Liquefied Propane (30-50-510)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (40-15-510)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-580, 50 psi, Use With: Helium, Inert, Nitrogen (35-50-580)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (30-15-300)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Non-Corrosive Inert (826-0009)
- POWERWELD Single Stage MD Oxygen Regulator, Victor Style (OR-VM)
- Smith Equipment Regulators