Shop All Regulators
Smith Equipment
Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene
Mfr # 40-15-300S
Zoro # G3482577
product price: $341.71
/ea
Free Shipping & Returns
$341.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 15 psi
- Inlet Connection CGA 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 40-15-300S
- Zoro # G3482577
- UPC # 014495260764
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 6" |
Body Dia. | 3.25 in |
Body Diameter | 3.25 in |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 0.825"-14 |
Hose Fitting Size | B |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 300, Hose Fitting Size B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (ED030566)
- SIEVERT Trigger Piezo, Repair Kit (7223-01)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288725)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 5/32", 50 lb (ED032883)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (220-4102)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-320, 50 psi, Use With: Inert, Non-Corrosive (111-2002)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-510, 15 psi, Use With: Acetylene (35-15-510)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- Smith Equipment Regulators