Shop All Regulators
Smith Equipment
Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene
Mfr # 30-15-200
Zoro # G3176415
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 15 psi
- Inlet Connection CGA 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 30-15-200
- Zoro # G3176415
- UPC # 014495263406
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 4-3/4" |
Body Dia. | 2.0 in |
Gauge Diameter | 2 in |
Body Diameter | 2 in |
Hose Fitting Size | B |
Outlet Connection Size | 9/16"-18 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Gender Female, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 200, Hose Fitting Size B, Application Cutting, Heating, Welding, Body Diameter 2 in, Duty Rating Medium/Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Brass Hose Ferrules - 7328 (312-7328)
- SHARK INDUSTRIES 3/16 X 25FT OXY-ACETHYLENE HOSE (SI12265)
- WELLER Replacement Wool Ball, PK2 (T0051384099)
- H&S AUTOSHOT Black Switch / Trigger For 5590 (UNI-5015)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (30-150-320)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-540, 0 to 100 psi, Use With: Oxygen (123-2008)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-680, 0 to 4000 psi, Use With: Argon, Helium, Nitrogen (826-8128)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 15 psi (210-4109)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- Smith Equipment Regulators