Shop All Regulators
Smith Equipment
Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon
Mfr # 31-50-580
Zoro # G3098602
product price: $160.18
/ea
Free Shipping & Returns
$160.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 50 cfh
- Inlet Connection CGA 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 31-50-580
- Zoro # G3098602
- UPC # 014495263116
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 3-3/8" |
Gauge Diameter | 2 in |
Outlet Connection Size | 5/8"-18 |
Hose Fitting Size | B (Inert) |
Inlet Connection Size | 0.965"-14 |
Description
Flow Gauge Regulator, Compatible Gas Type Argon, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 50 scfh, Number of Stages Single Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-040T)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- BERNZOMATIC Torch, Hand, Heat Shrink (BZ4500HS)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (112-2009)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-320, 50 psi, Use With: Inert, Non-Corrosive (111-2002)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 15 psi, Use With: Inert, Non-Corrosive (200-0000)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-580, 0 to 150 psi (223-4109)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (40-15-300)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-680, 0 to 4000 psi, Use With: Argon, Helium, Nitrogen (826-8128)
- XTRWELD Regulator Flow Gauge, CO2, MIG & TIG, CGA 320 (REGFG320)
- Smith Equipment Regulators