Shop All Gas Welder Fittings
Smith Equipment
Flashback Arrestor, Torch, Oxy/Fuel
Mfr # H743
Zoro # G2808723
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection B 9/16"-18 RH/LH
- Mounting Torch
- Cylinder Gas (1) Fuel, (1) Oxygen
- Series H743
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # H743
- Zoro # G2808723
- UPC # 014495208490
- Country of Origin United States
- Category Gas Welder Fittings
Dimensions
Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 9/16"-18 |
Details
Item | Flashback Arrestor Set |
Connection | B 9/16"-18 RH/LH |
Mounting | Torch |
Cylinder Gas | (1) Fuel, (1) Oxygen |
Series | H743 |
Standards | UL Listed |
Material | Brass |
Features | Prevents Reverse Flow of Gases and Extinguishes Flashback Fires |
Inlet CGA Number (Oxygen) | CGA 022 |
Inlet Connection Type | UNF |
Inlet CGA Number (Fuel) | CGA 023 |
Outlet Connection Type | UNF |
Compatible Gas Type | Fuel, Oxygen |
Maximum Flow Rate (Oxygen) | 1,700 scfh |
Product Type | Flashback Arrestor Set |
Body Material | Brass |
CGA Number | CGA 022 (Oxygen), CGA 023 (Fuel) |
Maximum Flow Rate (Fuel) | 175 scfh |
Description
Flashback Arrestor Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Connection Type UNF, Maximum Flow Rate (Fuel) 175 scfh, Maximum Flow Rate (Oxygen) 1,700 scfh, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series H743, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Welding / Brazing Tip, 1/8 (AW205)
- ESAB Rod (10202800)
- AMERICAN BEAUTY TOOLS Total Maintenance Kit, 1/4 to 9/8 (CS-ABKIT)
- VICTOR Gas Welding Outfit, EDGE Series, Natural Gas, Oxygen and Propylene, Propane, Welds Up To 3 in (0384-2132)
- SMITH EQUIPMENT Flashback Arrestor, Regulator, Oxy/Fuel (H753)
- SMITH EQUIPMENT Reverse Flow Check Valve Set, For Torches (H697)
- SMITH EQUIPMENT Reverse Flow Check Valve Set, 2 Pc (H698)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0006)
- SIEVERT Male/Female Quick Disconnect (3200-01)
- VICTOR Valve, Check (0690-0011)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- Smith Equipment Gas Welder Fittings