Shop All Cutting Torches
Smith Equipment
Extra Heavy Duty Cutting Torch, 36 In L
Mfr # SC935
Zoro # G2616704
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Any Fuel gas
- Cuts Up To 24 in
- Head Angle 75 Degrees
- Length 36 in
- Head 75 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SC935
- Zoro # G2616704
- UPC # 014495260405
- Country of Origin United States
- Category Cutting Torches
Dimensions
Length | 36 in |
Length (In.) | 36 |
Overall Length | 36 in |
Hose Fitting Size | B |
Inlet Connection Size | 9/16"-18 |
Details
Item | Hand Cutting Torch |
Gas Service | Any Fuel gas |
Cuts Up To | 24 in |
Head Angle | 75 Degrees |
Head | 75 Degrees |
Features | Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever |
Tip Series | SC Series |
Series | SC Heavy Duty |
Torch Style | Smith |
Duty Rating | Extra Heavy Duty |
Torch Type | Handheld |
Compatible Cutting Tip Series | SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60 |
Cutting Torch Series | Gas Axe |
Maximum Cutting Thickness | 24 in |
Body Material | Brass |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
brand-mfr model | SMITH EQUIPMENT SC935 |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series Gas Axe, Head Angle 75 Degrees , Overall Length 36 in, Maximum Cutting Thickness 24 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Compatible Cutting Tip Series SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Handheld, Body Material Brass, Duty Rating Extra Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP17/WP18/WP26) (10N48)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1022)
- LINCOLN ELECTRIC TIG Torch Starter Pack, TIG-Mate (K2265-1)
- SMITH EQUIPMENT Cutting Torch 75 Degree (SC225)
- SMITH EQUIPMENT Cut Torch, Cuts to 24 In, 36 In L, 180 Deg (SC930)
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- SMITH EQUIPMENT Cutting Torch 90 Degree (SC929)
- SMITH EQUIPMENT Cutting Torch, Cuts Up to 12 In, 21 In L (SC229)
- SMITH EQUIPMENT Machine Torch, 13-3/4 In L (SC772A)
- VICTOR Straight Cutting Torch, 36 L, 90deg. Head (0381-1496)
- Smith Equipment Cutting Torches