Shop All Fuel Cylinders
This Product is Discontinued
Smith Equipment
Empty Fuel Cylinder, Oxygen, 20 cu ft, CGA 540, 18 in H (Discontinued)
Mfr # OC20
Zoro # G2782534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Service Oxygen
- Fuel Capacity 20 cu ft
- Bushing Type CGA 540
- Overall Height 18 in
- Flame Type Oxygen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # OC20
- Zoro # G2782534
- UPC # 014495014480
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Overall Height | 18 in |
Outside Diameter | 5.25 in |
Details
Item | Empty Fuel Cylinder |
Gas Service | Oxygen |
Fuel Capacity | 20 cu ft |
Bushing Type | CGA 540 |
Flame Type | Oxygen |
Standards | DOT and TC |
Fill Type | Empty Fuel Cylinder |
Gas Type | Oxygen |
Compatible Gas Type | Oxygen |
CGA Number | CGA 540 |
Reusability | Refillable |
Description
Empty Fuel Cylinder, CGA Number CGA 540, Cylinder Capacity 20 cu ft, Outside Diameter 5.25 in, Overall Height 18 in, Compatible Gas Type Oxygen, Reusability Refillable, Fill Type Empty Fuel Cylinder, Standards ISO 9809-1 UN, USA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.