Shop All Torch and Torch Kits
Smith Equipment
Cutting Torch, Cuts24 In, 180 deg, 48 In L
Mfr # SC940
Zoro # G4718874
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC Heavy Duty
- Gas Service Any Fuel gas
- Cuts Up To 24 in
- Head Angle 180 Degrees
- Features Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # SC940
- Zoro # G4718874
- UPC # 014495260429
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Length (In.) | 48 |
Length | 48 in |
Hose Fitting Size | B |
Overall Length | 48 in |
Inlet Connection Size | 9/16"-18 |
Details
Item | Hand Cutting Torch |
Series | SC Heavy Duty |
Gas Service | Any Fuel gas |
Cuts Up To | 24 in |
Head Angle | 180 Degrees |
Features | Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever |
Head | 180 Degrees |
Tip Series | SC Series |
Weight | 8.35 lb |
Cutting Torch Series | Gas Axe |
Maximum Cutting Thickness | 24 in |
Body Material | Brass |
Torch Type | Handheld |
brand-mfr model | SMITH EQUIPMENT SC940 |
Nominal Weight | Greater than 6 lb |
Torch Style | Smith |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Duty Rating | Extra Heavy Duty |
Compatible Cutting Tip Series | SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60 |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series Gas Axe, Head Angle 180 Degrees , Overall Length 48 in, Maximum Cutting Thickness 24 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 8.35 lb, Compatible Cutting Tip Series SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Handheld, Body Material Brass, Duty Rating Extra Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENi-Cl, 5 lb. (41R181)
- TILLMAN Cape Sleeves and Bib XXL (3221-202X)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4755-6)
- BLUE DEMON Ceriated, Tungsten Electrode, 1/16x7", PK10 (TE2C-116-10T)
- SMITH EQUIPMENT Med Duty Cut Attachment, 90 Deg Head (MC509)
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L (WH200A)
- SMITH EQUIPMENT Cutting Torch, Cuts 12 In, 75 deg, 36 In L (SC365)
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In (SC209)
- SMITH EQUIPMENT Torch For 6GJG4 (11-1101C)
- SMITH EQUIPMENT Medium Duty Torch Handle, 7 in. L (WH100)
- GENTEC The Compact Torch Handles, Oxy-Acetylene/Oxy Fuel Torch Handle (10CM)
- Smith Equipment Torch and Torch Kits