Shop All Torch and Torch Kits
Smith Equipment
Cutting Torch, Cuts 24 In, 90 deg, 72 In L
Mfr # SC969
Zoro # G4714351
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC Heavy Duty
- Gas Service Any Fuel gas
- Length (In.) 72
- Head Angle 90 Degrees
- Features Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SC969
- Zoro # G4714351
- UPC # 014495260450
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Length (In.) | 72 |
Length | 72 in |
Hose Fitting Size | B |
Inlet Connection Size | 9/16"-18 |
Overall Length | 72 in |
Details
Item | Hand Cutting Torch |
Series | SC Heavy Duty |
Gas Service | Any Fuel gas |
Head Angle | 90 Degrees |
Features | Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever |
Cuts Up To | 24 in |
Tip Series | SC Series |
Head | 90 Degrees |
Duty Rating | Extra Heavy Duty |
Cutting Torch Series | Gas Axe |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
brand-mfr model | SMITH EQUIPMENT SC969 |
Weight | 10.2 lb |
Body Material | Brass |
Torch Type | Handheld |
Torch Style | Smith |
Maximum Cutting Thickness | 24 in |
Compatible Cutting Tip Series | SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60 |
Nominal Weight | Greater than 6 lb |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series Gas Axe, Head Angle 90 Degrees , Overall Length 72 in, Maximum Cutting Thickness 24 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 10.2 lb, Compatible Cutting Tip Series SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Handheld, Body Material Brass, Duty Rating Extra Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 10 (BDWH-TRUEVIEW-3395-ADF-10)
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (41V30R18)
- SMITH EQUIPMENT Standard DutyTorch Handle, 5-3/4 in. (AW1A)
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In (SC209)
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 75 deg, 48 In L (SC945)
- SMITH EQUIPMENT Cutting Torch, Cuts 12 In, 75 deg, 36 In L (SC365)
- SMITH EQUIPMENT Standard Duty Cutting Attachment (AC309)
- SMITH EQUIPMENT Med Duty Cut Attachment, 90 Deg Head (MC509)
- B & K OMNI FILTER 5MICRON 2PK (TO1-DS3-S18)
- Smith Equipment Torch and Torch Kits